Apply to be a TradeMaster!
Main product image of 1/2" x 72" NoKink Flexible Refrigerant Line Connector
Magnifying glass
Hover image to zoom

1/2" x 72" NoKink Flexible Refrigerant Line Connector

SKU:
68237
Rating:
(4)
Q&A:
(0)
1/2" x 72" NoKink Flexible Refrigerant Line Connector
Magnifying glass
Hover image to zoom
$156.19 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Liquid Line
1/2"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
72" Length

Description

–
NoKink is used when installing air conditioning units when connecting either the evaporator or condenser unit and is ideal for DMSS especially when connecting the evaporator unit.

It allows the contractor to easily install the refrigerant lines coming out of the wall to the DMSS evaporator. It prevent refrigerant line from kinking and allows for an easier installation saving time and labor costs. Each NoKink has a 3" long copper end for easier flaring. It has an operating pressure rating of up to 600PSI.

Features:
  • Eliminates kinking of refrigerant line
  • 3 copper stubs for quick connection
  • Allows for easy flaring
  • Operating pressure rating: up to 600 psi
  • 1/4", 3/8", 1/2" and 5/8" sizes available
  • 72" length

Specs

–
Liquid Line:

1/2"

Size:

1/2"

Suction Line:

1/2"

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Shipped fast and as described

Ya get what ya pay for. I'm happy with the flexible line set I ordered from Supply house. Shipping was quick and seems to be holding up great.
Josh
San Antonio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would stay away from this product

I used these to help with an LG mini-split install in an old house. After the install was complete, the mini-split was making a horrible ringing noise. I had several HVAC techs come inspect it, and even had LG support on the phone to try to diagnose the noise. No one was able to pinpoint it, so I started replacing parts starting with the lineset. I bought a second set of these and the ringing noise got worse. I ending up buying a quality tubing bender and used lineset quick connect fittings with solid copper lineset and the noise went away. The flexible part of these lines are ribbed and as the refrigerant passes through at different pressures it causes them to ring.
John
Nebraska
3 years ago
Was this review helpful to you?

Awesome product.

We were installing a 48v DC mini split Solar Air conditioner on an RV and needed flexible lines. Supplyhouse to the rescue.
DC guy
USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

just wish they made a longer one . but still great
john not running
tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy