Apply to be a TradeMaster!
Main product image of AC Drain Line Flush Device
Magnifying glass
Hover image to zoom

AC Drain Line Flush Device

SKU:
81980
Rating:
(2)
Q&A:
(0)
AC Drain Line Flush Device
Magnifying glass
Hover image to zoom
$65.50 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Features

  • Lightweight
  • Portable
  • Environmentally-Friendly
  • Tapered fitting that is compatible with 3/8" - 3/4" drain openings
  • Flexible hose for easy maneuverability

Specs

–
Type:

Flushing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

safer than the other brands

This brand CO2 air dispense does not have the potential issue where the cylinder is punctured before the screw on portion had enough threads on. Do note that from a 12g cylinder , it would no the enough air to dislodge clogs or foreign objects in a 3/4" condensation line due to the limited amount of volume. a 2 gal garden pump sprayer with water would be more effective for those use cases It is useful for blowing out 3/8" or smaller tubes or pipes with 5-6 feet. Well constructed with a effective safety lock switch.
Edward
brentwood, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice and portable

Especially compact which is great when crawling into the attic to flush the condensate line. Do note that the 12gram CO2 cyl is small so the volume of gas is not much. It yields 3-4 1 second blast which is actually not enough to purge more than 10 feet of 3/4 PVC. It is useful when used with dumping a gallon of water down the line and then using 4 cyl of CO2 to aid in its flush which a shop vac running at the outlet. Its not meant and will not replace Nitrogen tank set at 30PSI to clear a clog. But being that it is really portable, its worth the effort to carry and use as a first attempt on a PM call. Where eye protection when using it and spin the CYL on rapidly so the CO2 CyL does not take off suddenly.
edwoo
brentwood, CA
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy