Apply to be a TradeMaster!
Main product image of Maxi Lime Mini-Split Condensate Pump Kit w/ Drain Hose Adaptor & 90° Elbow (230V)
Magnifying glass
Hover image to zoom

Maxi Lime Mini-Split Condensate Pump Kit w/ Drain Hose Adaptor & 90° Elbow (230V)

SKU:
83835
Rating:
(0)
Q&A:
(0)
Maxi Lime Mini-Split Condensate Pump Kit w/ Drain Hose Adaptor & 90° Elbow (230V)
Magnifying glass
Hover image to zoom
$362.10 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v

Description

–
Lime Series pumps are designed with both the pump and reservoir as one integral unit, sharing a common body. No connecting tubes or wires are needed. The pumps clip directly onto the reservoir for minimal suction lift. Lineset cover is included.

Features
  • Left or right install
  • Easily accessed for filter cleaning
  • Two lineset cover styles available - Slimline or Fortress
  • Quiet and Fully potted (complete assembly is epoxy filled for resistance to shock, vibration, moisture, chemical and promotes sound dampening, US Patent #6,817,194)
  • 3A N/C dry contacts rated @ 5A inductive @ 230V AC

Specs

–
Product Type:

Condensate Pump

Voltage:

208-230v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy