Shop Resideo Sale
Main product image of ASP-ML-UNI 3.7 GPH Mini Lime Condensate Removal Pump with Slimline Cover (Left or Right Install) (100-250V)
Magnifying glass
Hover image to zoom

ASP-ML-UNI 3.7 GPH Mini Lime Condensate Removal Pump with Slimline Cover (Left or Right Install) (100-250V)

SKU:
83849
Rating:
(2)
Q&A:
(0)
ASP-ML-UNI 3.7 GPH Mini Lime Condensate Removal Pump with Slimline Cover (Left or Right Install) (100-250V)
Magnifying glass
Hover image to zoom
$430.53 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-250v
Product Highlight: Amperage
0.16 Amps
Product Highlight: Wattage
13.5 Watts

Description

–
The Rectorseal ASP-ML-UNI is quiet, reliable and versatile. Available in all shapes and sizes Aspen Mini pumps can put unwanted condensate in its place. Available in three lineset cover styles, the Mini Lime is perfect when putting the pump in the ceiling or wall just isn't possible.

Includes:
  • Monobloc Pump Assembly
  • 5'x1/4" i.d. Vinyl Discharge Tube
  • 6"x1/4" i.d. Vinyl Breather Tube
  • 20"x5/8" i.d. Inlet Tube
  • Inline Fuse
  • Drain Hose Adaptor
  • Lineset Cover Elbow
  • 31" Lineset Cover
  • Cable Ties (6)
  • Wall Plugs & Screws
  • Ceiling Plate
  • Installation Manual
  • Anti-Siphon (1)

Specs

–
Flow Rate (GPH):

3.7

BTU (Max):

30000

Product Type:

Condensate Pump

Max Head (Ft):

33

Voltage:

100-250v

Amperage:

0.16

Wattage:

13.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Extremly Loud

THE KIT IS NICE AND WORKS WELL FOR GOING INTO AN ATTIC. HOWEVER THIS PUMP IS EXTREMELY LOUD. I COULD ONLY IMAGINE IT BEING ABLE TO BE USED IN A COMMERCIAL SETTING. I INSTALLED THESE IN TWO BEDROOMS AND AS SOON AS I TESTED IT I REALIZED THERE WAS ZERO CHANCE THIS WOULD BE ACCEPTABLE. I REMOVED THEM AND WENT WITH THE SILENT SLIME UNDER MOUNT.
Josh Hoffman
Michigan
3 years ago
Was this review helpful to you?

This is nice slim product

This product is used for testing medical products.
Alex
Marlborough,MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy