Shop Resideo Sale
Main product image of FP1086/RS Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)
Magnifying glass
Hover image to zoom

FP1086/RS Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)

SKU:
83941
Rating:
(0)
Q&A:
(0)
FP1086/RS Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)
Magnifying glass
Hover image to zoom
$353.96 each
In Stock
In Stock
Get 1 Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Cord Length
5'
Product Highlight: Max Flow (GPM)
8.9 MAX GPM
Product Highlight: Amperage
15 Amps
Product Highlight: Wattage
21 Watts
Product Highlight: Max Temp (F)
104°F Max Temp

Description

–
The FP1086/RS Mini Tank is the first tank pump specially made for HVAC/R use. It can be wall-mounted, set in-pan or suspended on (M8)5/16"/ (M10)3/8" threaded rod & is easily serviced. Using piston technology, it is a compact, powerful, multifunction pump.

Product Features
  • High performance piston technology, Includes anti-siphon device and Thermal protection
  • Accepts standard 5/8" drain hose from any mini-split, Extra large reservoir capacity minimizes pump operation
  • Components clip apart for easy access to reservoir and filter, No need to disturb evaporator to clean filter
  • Quiet and Fully potted (complete assembly is epoxy filled for resistance to shock, vibration, moisture, chemical and promotes sound dampening, US Patent #6,817,194)
  • 3A N/C dry contacts rated @ 5A inductive @ 230V AC

Specs

–
Cord Length:

5'

Product Type:

Condensate Pump

Max Flow (GPM):

8.9

BTU (Max):

157000

Max Head (Ft):

49

Voltage:

230V

Amperage:

15

Wattage:

21

Max Temp (F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy