Apply to be a TradeMaster!
Main product image of 2.75" x 6' Slimduct Duct Line Set Cover (Ivory)
Magnifying glass
Hover image to zoom

2.75" x 6' Slimduct Duct Line Set Cover (Ivory)

SKU:
85024
Rating:
(1)
Q&A:
(0)
2.75" x 6' Slimduct Duct Line Set Cover (Ivory)
Magnifying glass
Hover image to zoom
$58.82 each
In Stock
In Stock
Get 27 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Ivory

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct will accomodate single and multiple exposed linesets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Color: Ivory
  • Duct Width: 2-3/4"
  • Paintable: No
  • Temp Range: 0°-140°

Specs

–
Length (Feet):

6'

Product Type:

Line Set Cover

Size:

2-3/4"

Color:

Ivory

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2.75" 90° Slimduct Vertical Elbow (Ivory)
SKU: 86022-RECTORSEAL
Rectorseal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worth

Makes the job turn out so much cleaner looking.
Peter
USA
4 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy