Apply to be a TradeMaster!
Main product image of 3.75" 90-Degree Slimduct Vertical Elbow (Black)
Magnifying glass
Hover image to zoom

3.75" 90-Degree Slimduct Vertical Elbow (Black)

SKU:
85035-RECTORSEAL
Rating:
(0)
Q&A:
(0)
3.75" 90-Degree Slimduct Vertical Elbow (Black)
Magnifying glass
Hover image to zoom
$64.98 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3.75"
Product Highlight: Temperature Range (F)
-4°F to 140°F
Product Highlight: Color
Black
Product Highlight: Angle
90°

Description

–

Slimduct Lineset Covers offers strength and longevity with a professional aesthetic. This product accommodates numerous applications including single or multiple exposed linesets. A robust assortment of fittings ensures each system is finished with a professional touch.

Features:

  • Vertical Elbows change the direction of the lineset vertically, offering flexibility during an install. Typically used to move the lineset away or towards a wall.
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4 degrees Fahrenheit to 140 degrees Fahrenheit.
  • Complements any residential or commercial building. 
  • 78" duct lengths and 15 fittings ensure complete flexibility of installation.
  • 3 year warranty.

Specs

–
Temperature Range (F):

-4°F to 140°F

Product Type:

Vertical Elbow

Color:

Black

Angle:

90°

Size:

3.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy