Apply to be a TradeMaster!
Main product image of 2.75" 90-Degree Slimduct Vertical Elbow (Black)
Magnifying glass
Hover image to zoom

2.75" 90-Degree Slimduct Vertical Elbow (Black)

SKU:
85037-RECTORSEAL
Rating:
(0)
Q&A:
(0)
2.75" 90-Degree Slimduct Vertical Elbow (Black)
Magnifying glass
Hover image to zoom
$31.35 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Color
Black

Description

–

Slimduct Lineset Covers offers strength and longevity with a professional aesthetic. Slimduct Lineset Covers accommodates numerous applications including single or multiple exposed linesets. A robust assortment of fittings ensures each system is finished with a professional touch.



Features & Benefits:

  • Vertical Elbows change the direction of the lineset vertically, offering flexibility during an install. Typically used to move the lineset away or towards a wall.
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4F to 140 F
  • Complements any residential or commercial building. 
  • SD77 (2 3/4")
  • 78" duct lengths and 15 fittings ensure complete flexibility of installation
  • 3 year warranty

Specs

–
Color:

Black

Temperature Range (F):

0°F - 140°F

Size:

2-3/4"

Product Type:

90° Elbow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy