Apply to be a TradeMaster!
Main product image of 2.75" 45-Degree Slimduct Vertical Elbow (Black)
Magnifying glass
Hover image to zoom

2.75" 45-Degree Slimduct Vertical Elbow (Black)

SKU:
85040-RECTORSEAL
Rating:
(0)
Q&A:
(0)
2.75" 45-Degree Slimduct Vertical Elbow (Black)
Magnifying glass
Hover image to zoom
$29.49 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Color
Black

Description

–

Slimduct Lineset Covers offers strength and longevity with a professional aesthetic. Available in 3 sizes and colors, Slimduct Lineset Covers accommodates numerous applications including single or multiple exposed linesets. A robust assortment of fittings ensures each system is finished with a professional touch.



Features & Benefits:

  • Conceals and protects exposed linesets, wiring and drain hoses from weather, vandalism, pet and pest damage. Provides easy installation for new and retrofit applications of for installs with multiple linesets.
  • Vertical Elbows change the direction of the lineset vertically, offering flexibility during an install. Typically used to move the lineset away or towards a wall.
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4F to 140 F
  • Complements any residential or commercial building. Available in SD77 (2 3/4"), SD100 (3 3/4"), SD140 (5 1/2") and 4 color options (white, ivory, brown and black).
  • 78" duct lengths and 15 fittings ensure complete flexibility of installation
  • Heavy duty grade perfect for mini-splits, high velocity and conventional A/C systems. Snap together ducting easily accessed for repairs or replacement of the lineset
  • 3 year warranty

Specs

–
Product Type:

45° Elbow

Elbow

Color:

Black

Temperature Range (F):

0°F - 140°F

Size:

3-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy