Apply to be a TradeMaster!
Main product image of 5.5" x 6.5' Slimduct Duct Line Set Cover (Black)
Magnifying glass
Hover image to zoom

5.5" x 6.5' Slimduct Duct Line Set Cover (Black)

SKU:
85042-RECTORSEAL
Rating:
(0)
Q&A:
(0)
5.5" x 6.5' Slimduct Duct Line Set Cover (Black)
Magnifying glass
Hover image to zoom
$154.50 each
In Stock
In Stock
Get 62 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-1/2"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Black

Description

–

Slimduct professional grade construction offers strength and longevity everyone can appreciate. A complete line of fittings assures each installation can be finished both quickly and professionally.


Features:

  • Color: Black
  • Duct Width: 5-1/2''
  • Paintable: No
  • Temp Range: 0°-140°

Specs

–
Temperature Range (F):

0°F - 140°F

Length (Feet):

6'

Size:

5-1/2"

Product Type:

Line Set Cover

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy