Apply to be a TradeMaster!
Main product image of 2.75" x 6' Slimduct Duct Line Set Cover (Brown)
Magnifying glass
Hover image to zoom

2.75" x 6' Slimduct Duct Line Set Cover (Brown)

SKU:
85064
Rating:
(1)
Q&A:
(0)
2.75" x 6' Slimduct Duct Line Set Cover (Brown)
Magnifying glass
Hover image to zoom
$68.60 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Brown

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct will accomodate single and multiple exposed linesets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Note: Dark colors fade in sunlight sooner than lighter colors
Features:
  • Color: Brown
  • Duct Width: 2-3/4"
  • Paintable: No
  • Temp Range: 0°-140°

Specs

–
Length (Feet):

6'

Product Type:

Line Set Cover

Size:

2-3/4"

Color:

Brown

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2.75" Slimduct End Fitting (Brown)
SKU: 85367
Rectorseal

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No

The fittings elbows etc are a totally different brown color than the covers. The fittings are high gloss and the covers are matte. Reluctantly I went to paint and the product says non paintable. How can you expect someone to install mismatched products. Not cheap big disappointment.
Merchant response
4 years ago
Hello! Thank you for reaching out in regards to this matter. We apologize for the inconvenience you experienced on your recent order with us. We would be happy to assist you in creating a return for refund for the material. Please feel free to contact our customer service team at 1-888-757-4774 or chat online under “Contact & Support” on our website to discuss the return. Thank you, Danielle D. Supplyhouse.com Team
Henny
Howell New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy