Slimduct Lineset Covers offers strength and longevity with a professional aesthetic. This product accommodates numerous applications including single or multiple exposed linesets. A robust assortment of fittings ensures each system is finished with a professional touch.
Features:
| Product Type: | Flat Elbow |
|---|---|
| Angle: | 90° 45° |
| Temperature Range (F): | -4°F to 140°F |
| Color: | Black |
| Size: | 2.75" |