Apply to be a TradeMaster!
Main product image of 2.75" Slimduct Wall Inlet - SW-77-K (Black)
Magnifying glass
Hover image to zoom

2.75" Slimduct Wall Inlet - SW-77-K (Black)

SKU:
85097-RECTORSEAL
Rating:
(0)
Q&A:
(0)
2.75" Slimduct Wall Inlet - SW-77-K (Black)
Magnifying glass
Hover image to zoom
$37.43 each
In Stock
In Stock
Get 21 Tomorrow, Sep 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-3/4"
Product Highlight: Temperature Range (F)
-4°F to 140°F
Product Highlight: Color
Black

Description

Slimduct Lineset Covers offers strength and longevity with a professional aesthetic. Available in 3 sizes and colors, Slimduct Lineset Covers accommodates numerous applications including single or multiple exposed linesets. A robust assortment of fittings ensures each system is finished with a professional touch.

Features:
  • The Wall Inlet is used where the lineset enters the exterior sidewall of the building (additional inlet types are also available, offering flexibility during an install).
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4F to 140 F
  • Complements any residential or commercial building. Available in SD77 (2 3/4"), SD100 (3 3/4"), SD140 (5 1/2") and 4 color options (white, ivory, brown and black).
  • 78" duct lengths and 15 fittings ensure complete flexibility of installation
  • 3 year warranty

Specs

Product Type:

Wall Inlet

Size:

2-3/4"

Temperature Range (F):

-4°F to 140°F

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy