Shop Resideo Sale
Main product image of 3.75" x 6.5' Slimduct Duct Line Set Cover (White)
Magnifying glass
Hover image to zoom

3.75" x 6.5' Slimduct Duct Line Set Cover (White)

SKU:
85104
Rating:
(4)
Q&A:
(0)
3.75" x 6.5' Slimduct Duct Line Set Cover (White)
Magnifying glass
Hover image to zoom
$82.77 each
In Stock
In Stock
Get 207 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Color
White

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Color: White
  • Duct Width: 3-3/4"
  • Paintable: No
  • Temp Range: 0°-140°

Specs

–
Length (Feet):

6.5'

Product Type:

Line Set Cover

Size:

3-3/4"

Color:

White

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3.75" Slimduct End Fitting (White)
SKU: 86107-RECTORSEAL
Rectorseal

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product

Excelent product
Acon
Rhode Island
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slim duct

Used for line set cover. Best quality, Great price
WilX improvements
Woodbury NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slim duct fitting

Best price I can find for this anywhete
Doc
Northbridge ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Finish

easy install and looks great
Brian HVAC
NY NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy