Apply to be a TradeMaster!
Main product image of 3.75" x 6' Slimduct Duct Line Set Cover (Brown)
Magnifying glass
Hover image to zoom

3.75" x 6' Slimduct Duct Line Set Cover (Brown)

SKU:
85164
Rating:
(2)
Q&A:
(0)
3.75" x 6' Slimduct Duct Line Set Cover (Brown)
Magnifying glass
Hover image to zoom
$102.05 each
In Stock
In Stock
Get 38 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Brown

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct will accomodate single and multiple exposed linesets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Note: Dark colors fade in sunlight sooner than lighter colors
Features:
  • Color: Brown
  • Duct Width: 3-3/4"
  • Paintable: No
  • Temp Range: 0°-140°

Specs

–
Length (Feet):

6'

Product Type:

Line Set Cover

Size:

3-3/4"

Color:

Brown

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3.75" Slimduct End Fitting (Brown)
SKU: 85467-RECTORSEAL
Rectorseal

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This is not a top product but was needed for this specific j

We prefer to use Mitsubishi Line Hide.The quality is excellent. Installation and durability are the best. The Drawback is Mitsubishi has crazy policies for stocking distributors. We are finding it harder and harder to find a stocking distributor.
Don
Lake Zurich IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is amazing

I ordered most of my accessories needed for a mini split install, specifically the Rectorseal Slimduct line hide components. I needed the line hide in dark brown and a number of different fittings to complete two different installs. Supply House was the only online vendor that was able to provide everything that I needed and most of it in one or two days. Customer service was courteous and incredibly easy to work with on both order fulfillment but also on some items that I needed to return. I would go back to them in the future without hesitation and recommend them highly.
Satisfied customer
Ohio, US
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy