Apply to be a TradeMaster!
Main product image of 5.5" 90° Slimduct Vertical Elbow (Brown)
Magnifying glass
Hover image to zoom

5.5" 90° Slimduct Vertical Elbow (Brown)

SKU:
85562
Rating:
(0)
Q&A:
(0)
5.5" 90° Slimduct Vertical Elbow (Brown)
Magnifying glass
Hover image to zoom
$79.94 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-1/2"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Color
Brown

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Color: Brown
  • Duct Width: 5.5"
  • Paintable: NO
  • Temp Range: 0°-140°

includes:
  • 90° Vertical Elbow
  • 3/4" Self Tap Screw (2)

Specs

–
Product Type:

Elbow

Size:

5-1/2"

Color:

Brown

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy