Apply to be a TradeMaster!
Main product image of 5.5" x 31" Length Slimduct Flexible Elbow (Brown)
Magnifying glass
Hover image to zoom

5.5" x 31" Length Slimduct Flexible Elbow (Brown)

SKU:
85568
Rating:
(0)
Q&A:
(1)
5.5" x 31" Length Slimduct Flexible Elbow (Brown)
Magnifying glass
Hover image to zoom
$81.92 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5-1/2"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Color
Brown

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Color: Brown
  • Duct Width: 5.5"
  • Paintable: NO
  • Temp Range: 0°-140°

includes:
  • 5.5" Flexible Elbow

Specs

–
Product Type:

Elbow

Size:

5-1/2"

Color:

Brown

Temperature Range (F):

0°F - 140°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this product connect to 4 x 5 downspout ?

Asked by tim 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tim, thanks for writing in. This is to be used with the Rectorseal Slimduct 5.5" lineset covers.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy