Slimduct professional construction offers strength & longevity all can appreciate. Offered in 3 sizes, they carry single/ multiple exposed linesets, & come in 4 color choices. Complete line of fittings assures each system is finished professionally.
Features:
| Color: | White |
|---|---|
| Size: | 3.75" |
| Temperature Range (F): | -4°F to 140°F |
| Product Type: | Flat Elbow |
| Angle: | 45° 90° |