Apply to be a TradeMaster!
Main product image of 5.5" Slimduct Rear Entry Coupler (Ivory)
Magnifying glass
Hover image to zoom

5.5" Slimduct Rear Entry Coupler (Ivory)

SKU:
86239
Rating:
(0)
Q&A:
(0)
5.5" Slimduct Rear Entry Coupler (Ivory)
Magnifying glass
Hover image to zoom
86239 has been discontinued
Discontinued June 30, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5-1/2"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Color
Ivory

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Color: Ivory
  • Duct Width: 5.5"
  • Paintable: NO
  • Temp Range: 0°-140°

includes:
  • Rear Entry Coupler
  • 3/4" Self Tap Screw (2)

Specs

–
Product Type:

Rear Entry Coupler

Size:

5-1/2"

Color:

Ivory

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm