Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Air Conditioning Installation Parts
Refrigerant Locking Caps
R410 5/16" Eurocap Tamper Proof Caps (2 Pack)
Brand:
Rectorseal
SKU:
86672
Rating:
(1)
Q&A:
(0)
Hover image to zoom
86672 has been discontinued
Discontinued June 22, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Suggested Alternative:
Novent 5/16" Silver Universal Caps (2 Pack)
Brand:
Rectorseal
SKU:
86695
(0)
Order by
6PM
, receive 15 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
Novents Tamper Resistant caps have become the standard in sealing and protecting Schraeder service valves. Safe guard your AC systems efficiency and the environment from lost or accidental mixing of refrigerant gases.
Specs
–
Product Type:
Cap
Thread Size:
5/16"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
8 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Novent Universal Locking Key for All Caps (NV-MULTI-KEY)
SKU:
86698
Rectorseal
Universal Tool for Refrigerant Safety Caps
SKU:
RSC-TOOL
DiversiTech
3/4" PVC Sch. 40 90° Elbow
SKU:
406-007
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Yes
Easy to install, provide code compliance requirements and it looks great!
Hvac Guys
Maryland
4 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video