Apply to be a TradeMaster!
Main product image of 24" Big Foot Multi-Frame Long Stand B9720/1
Magnifying glass
Hover image to zoom

24" Big Foot Multi-Frame Long Stand B9720/1

SKU:
87660
Rating:
(0)
Q&A:
(0)
24" Big Foot Multi-Frame Long Stand B9720/1
Magnifying glass
Hover image to zoom
$2,036.96 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"

Description

–
Big Foot® Multi Frame is a quick to assemble and versatile VRF/VRV mount, this modular system gives you the freedom to configure your frame layout. Once the initial frame is built - with the addition of extension kits (not included) - you can extend from any side as often as needed. Supplied boxed for convenience, the Multi Frame is available with two leg assembly heights, offering a cost effective and flexible support solution.
Designed for heavy loads without penetrating the roof. Allowable foot pressure will be subject to roof build-up, typically detailed by a structural engineer. Cross bar spacings are adjustable to accommodate various unit sizes.
Working conditions: Suitable for internal or external applications in temperatures between -40°F to 176°F.

Applications:
  • The Multi Frame mounting brackets, adjustable cross bars, connectors, and extension kits offer flexible configurations to accommodate AC units of all sizes.
  • Compressors
  • Condensers
  • VRV/VRFs
  • Small AHUs
  • Unitary fans

Specs

–
Product Type:

Stand

Capacity (lbs):

1102 lbs

Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy