Apply to be a TradeMaster!
Main product image of Big Foot Systems Equipment Mounting H-Frame Kit
Magnifying glass
Hover image to zoom

Big Foot Systems Equipment Mounting H-Frame Kit

SKU:
87714
Rating:
(0)
Q&A:
(0)
Big Foot Systems Equipment Mounting H-Frame Kit
Magnifying glass
Hover image to zoom
$698.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
19" Length

Description

–
H Frame Kit w/ 305mm/12" Square strut fits securely into pockets provided in feet.

Features
  • Strut fits securely into pockets provided in feet.
  • Any frame shape can then be built up for sturdy support.
  • UV mats provide insulation from vibration, creeping and noise.
  • 1 EA = a pair of feet

Specs

–
Application:

HVAC

Capacity (lbs):

1100 lbs

Length (Inches):

19"

Product Type:

Equipment Riser

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy