Apply to be a TradeMaster!
Main product image of PC-K30 Wall Condensor Bracket (Galvanized Steel)
Magnifying glass
Hover image to zoom

PC-K30 Wall Condensor Bracket (Galvanized Steel)

SKU:
87732
Rating:
(0)
Q&A:
(0)
PC-K30 Wall Condensor Bracket (Galvanized Steel)
Magnifying glass
Hover image to zoom
$480.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
18-1/4" Length
Product Highlight: Width (Inches)
39-3/8" Width
Product Highlight: Height (Inches)
26.4" Height
Product Highlight: Finish
Galvanized Steel

Description

–
Wall Condensor Bracket, Galvanized, 330lb. capacity. Made from heavy duty steel with galvanized finish. This bracket offers extra integral cross bracing for ultimate stability.

Features
  • Material: Steel
  • Coating: Hot dip galvanized
  • Capacity: 330lb.
  • Length: 18.25"
  • Width: 39.37"
  • Height: 26.47”

Specs

–
Product Type:

Bracket

Capacity (lbs):

330 lbs

Material:

Galvanized Steel

Length (Inches):

18-1/4"

Width (Inches):

39-3/8"

Height (Inches):

26.4"

Weight (lbs):

30 lbs

Finish:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy