Apply to be a TradeMaster!
Main product image of WBB500HR Hurricane Rated Wall Condensor Bracket (Galvanized Steel)
Magnifying glass
Hover image to zoom

WBB500HR Hurricane Rated Wall Condensor Bracket (Galvanized Steel)

SKU:
87740
Rating:
(0)
Q&A:
(0)
WBB500HR Hurricane Rated Wall Condensor Bracket (Galvanized Steel)
Magnifying glass
Hover image to zoom
$243.93 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
18-1/2" Length
Product Highlight: Width (Inches)
31" Width
Product Highlight: Height (Inches)
10-3/8" Height
Product Highlight: Finish
Galvanized

Description

–
Made from heavy duty steel with a hot dipped galvanized finish. The WBB500HR features a sliding cross bar for exceptional equipment width range and a level for added convenience.

Product Features
  • Material: Steel
  • Color: Silver
  • Coating: Hot dip galvanized
  • Max Load Capacity: 500 lbs
  • Applications: Min/Max mounting width: 9-3/4"- 31", Min/Max mounting depth: 10-1/2"- 16"
  • Approvals: Miami-Dade County, Florida NOA No. 19-0411.04
  • Length: 18-1/2"
  • Width: 31"
  • Height: 10-3/8"

Specs

–
Product Type:

Bracket

Capacity (lbs):

500 lbs

Material:

Galvanized Steel

Length (Inches):

18-1/2"

Width (Inches):

31"

Height (Inches):

10-3/8"

Finish:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy