Shop Resideo Sale
Main product image of CNG Slab Stand Condenser Bracket (Powdercoat)
Magnifying glass
Hover image to zoom

CNG Slab Stand Condenser Bracket (Powdercoat)

SKU:
87743
Rating:
(3)
Q&A:
(0)
CNG Slab Stand Condenser Bracket (Powdercoat)
Magnifying glass
Hover image to zoom
$199.08 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Powder Coated
Product Highlight: Length (Inches)
31-3/4" Length
Product Highlight: Width (Inches)
15" Width
Product Highlight: Height (Inches)
12.5" Height
Product Highlight: Material
Steel

Description

–

Made from heavy duty steel with powdercoat finish. This stand raises the condenser up to 12" above a flat surface. Each leg is independently adjustable for uneven surfaces and has anti-slip rubber feet.


Specification:

  • Material - Steel
  • Coating - Powdercoat
  • Capacity - 176 lb.
  • Length - 31.75"
  • Width - 15"
  • Height - 12.5"

Specs

–
Product Type:

Stand

Capacity (lbs):

176 lbs

Finish:

Powder Coated

Length (Inches):

31-3/4"

Width (Inches):

15"

Height (Inches):

12.5"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.33 out of 3 reviews
33% would recommend this product
3.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Buy this ONLY for a 12,000 BTU (1 ton) system

I purchased this stand for a 24,000 BTU (2 ton) condenser (outdoor unit) for a mini-split system. This stand was so small that I had to fabricate two U-channel brackets to insert the rubber mounting brackets AND purchase slotted metal to reinforce the undersized stand. Buy this ONLY for a 12,000 BTU (1 ton) system.
RobertE
Central NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

This is exactly what I needed. Easy to put together.
Peter
Fenwick Island Delaware
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get what you pay for

This is a decent unit for the money. It's not much more than a stand built out of unistrut. I put an 18000 btu Fujitsu on it and tithe stand was to small for it. Could only bolt down the front two feet. Also would not be good for an outdoor application where the ground is not perfectly level.
Brent
Fort Wayne Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy