Apply to be a TradeMaster!
Main product image of CWGL Duplex Condenser Stand (Powdercoat)
Magnifying glass
Hover image to zoom

CWGL Duplex Condenser Stand (Powdercoat)

SKU:
87744
Rating:
(0)
Q&A:
(0)
CWGL Duplex Condenser Stand (Powdercoat)
Magnifying glass
Hover image to zoom
$480.72 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Powder Coated
Product Highlight: Length (Inches)
36" Length
Product Highlight: Width (Inches)
17" Width
Product Highlight: Height (Inches)
36.25" Height
Product Highlight: Material
Steel
Product Highlight: Size
17", 36-1/4", 36"

Description

–
Made from heavy duty steel with powdercoat finish. Securely mounts two condenser units, one over the other. Also has anti slip rubber feet.

Specifications:
  • Material – Steel
  • Coating – Powdercoat
  • Capacity – 176 lb x 2
  • Length – 36"
  • Width – 17"
  • Height – 36.25"
  • Min/Max Mounting Width - 15-3/4" - 31-1/2"
  • Min/Max Mounting Depth - 7-7/8" - 15"

Specs

–
Product Type:

Stand

Capacity (lbs):

176 lbs

Finish:

Powder Coated

Length (Inches):

36"

Width (Inches):

17"

Height (Inches):

36.25"

Material:

Steel

Size:

17"

36-1/4"

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy