Apply to be a TradeMaster!
Main product image of Universal Galvanized Condenser Bracket (440 lb. Capacity)
Magnifying glass
Hover image to zoom

Universal Galvanized Condenser Bracket (440 lb. Capacity)

SKU:
87746
Rating:
(1)
Q&A:
(0)
Universal Galvanized Condenser Bracket (440 lb. Capacity)
Magnifying glass
Hover image to zoom
$840.47 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
50" Length
Product Highlight: Width (Inches)
22" Width
Product Highlight: Height (Inches)
13.5" Height
Product Highlight: Finish
Galvanized Steel
Product Highlight: Size
13-1/2", 50", 22"

Description

–

Universal Condenser Bracket, Galvanized 440 lsb. capacity. Made from heavy duty steel with powdercoat finish. This stand raises the condenser up to 12" above a flat surface. Each leg is independently adjustable for uneven surfaces and has anti slip rubber feet.


  • Use condenser bracket PCNG for air conditioners that weigh less than 440lbs.
  • After installing the metal fittings, please review the contents of the provided warning.
  • If disassembling or disposing of the metal fittings, please consult with a specialist or the seller.

Specs

–
Product Type:

Stand

Capacity (lbs):

440 lbs

Length (Inches):

50"

Width (Inches):

22"

Height (Inches):

13.5"

Weight (lbs):

32 lbs

Finish:

Galvanized Steel

Size:

13-1/2"

50"

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Too Expensive Compared to Other Comparable Products

I bought this for a residential European style side-discharge heat pump before I discovered other perfectly suitable products on the market for 1/8th of the price. There was otherwise no issue with It and appeared to be a galvanized of heavy duty builtd. It may be a qualified piece of hardware designed/required for commercial installations. It was unnecessary for my residential system. So, returned it.
DoItYurSelfer
Los Angeles, DA
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy