Apply to be a TradeMaster!
Main product image of Dust Free Active Air Purifier 12" Unit
Magnifying glass
Hover image to zoom

Dust Free Active Air Purifier 12" Unit

SKU:
89231-RECTORSEAL
Rating:
(0)
Q&A:
(0)
Dust Free Active Air Purifier 12" Unit
Magnifying glass
Hover image to zoom
89231-RECTORSEAL has been discontinued
Discontinued September 24, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Dust Free Active Gold Purifier 12" Unit
SKU:DF13071
(0)
Order by today, receive 1 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
12"

Description

The Dust Free Active Air purifier's unique, dual technologies target air quality problems at the source using germicidal UV-C and ionization systems to clean the air in your home.


Product Features

  • Dual active air purification technologies provide a comprehensive IAQ solution
  • Reduces particulate matter such as dust and dander by improving the performance of your existing filtration system using millions of charged ions
  • Innovative carbon fiber brushes increase ion production
  • Effective against odors, VOC's, and inactivates virus in the air
  • Expanded range ballast for increased electrical reliability

Specs

Product Type:

Air Cleaner

Size:

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm