Apply to be a TradeMaster!
Main product image of Goliath AG-G 30” x 62” x 4.25” Secondary Drain Pan
Magnifying glass
Hover image to zoom

Goliath AG-G 30” x 62” x 4.25” Secondary Drain Pan

SKU:
96208
Rating:
(0)
Q&A:
(0)
Goliath AG-G 30” x 62” x 4.25” Secondary Drain Pan
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Description

–
TRUE TO THEIR NAME: Goliath Series SecondaryDrain Pans are the strongest, most rugged HVAC secondary drain pans on the market today. Made With Pride in the USA from our own patented blend of advanced polymer DexElar® material, Goliath Series Secondary Drain Pans are engineered with superior one-piece structural strength to produce a nearly indestructible drain pan with rolled edges and no seams. Goliath Series Secondary Drain Pans provide extreme temperature durability (-40°F to 260°F), high tensile strength, crack/split/leak/rust resistance, and are self extinguishing. Each pan is strong enough to hang using only one pair of steel support struts, ensuring a quick-and-easy professional installation.

Specs

–
Product Type:

Drain Pan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm