Apply to be a TradeMaster!
Main product image of 4" PVC HubSett Hub x Spigot Test Coupling (Horizontal)
Magnifying glass
Hover image to zoom

4" PVC HubSett Hub x Spigot Test Coupling (Horizontal)

SKU:
97063
Rating:
(0)
Q&A:
(0)
4" PVC HubSett Hub x Spigot Test Coupling (Horizontal)
Magnifying glass
Hover image to zoom
$40.14 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Size
4"

Description

–

The HubSett test coupling is a uniquely designed coupling and test device all in one. It replaces other test methods and allows the buildings drain waste and vent system to be connected to the sewer line prior to the initial test.


Once the HubSett test coupling has been properly installed and inspected, the entire system maybe covered, allowing the builder to complete all groundwork from sidewalk to landscaping.


Upon passing inspection, the HubSett test dome is easily removed with one quick pull on the release cord, allowing water to flow into the sewer. The HubSett test coupling now functions as any other coupling, and does not need to be removed.


HubSett test couplings are available for horizontal testing.


HubSett test couplings can be pre-assembled in cleanout fittings in the shop prior to taking them to the job site, to save assembly time in the field.

Specs

–
Product Type:

Coupling

Material:

PVC

Size:

4"

Connection Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy