Apply to be a TradeMaster!
Main product image of SSW Safe-T-Switch Secondary Pan Sensor for Metal/Plastic Pans
Magnifying glass
Hover image to zoom

SSW Safe-T-Switch Secondary Pan Sensor for Metal/Plastic Pans

SKU:
97092
Rating:
(0)
Q&A:
(0)
SSW Safe-T-Switch Secondary Pan Sensor for Metal/Plastic Pans
Magnifying glass
Hover image to zoom
$90.96 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Rectorseal's secondary drain pan shut-off switch, Safe-T-Switch Model SSW, detects clogged A/C condensate drains and shuts off system to prevent water damage. When proprietary sensors detect as little as a 1/16" level of permanent water, the SSW water sensor automatically shuts the HVAC system down. A red LED on the top cover of the unit indicates that the SSW has been activated. After the water has cleared, the SSW water sensor will automatically reset.

Features:
  • Sensor connects to indoor unit
  • Onboard LED Indicator
  • Power supply – 24VAC
  • Switching Capacity: 24 VAC/DC, 5A, Normally Closed (NC); 24VAC/DC, 1A, Normally Open (NO)

Specs

–
Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy