Shop Rectorseal
Main product image of 3/4" Easy Klear Three-Way Cleanout Valve
Magnifying glass
Hover image to zoom

3/4" Easy Klear Three-Way Cleanout Valve

SKU:
97585
Rating:
(1)
Q&A:
(0)
3/4" Easy Klear Three-Way Cleanout Valve
Magnifying glass
Hover image to zoom
97585 has been discontinued
Discontinued June 15, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
3/4" Connection

Description

Easy Klear is a three-way cleanout valve for A/C and refrigeration condensate drain lines. Its unique design allows for easy access to clean out clogged condensate drain lines either upstream toward the unit or downstream away from the unit. Removable cap allows access for shop-vac cleaning, or the 1/4" opening allows access to blow out clog using CO2 or nitrogen charge.

Specs

Product Type:

Valve

Body Pattern:

3-Way

Connection Size:

3/4"

Features:

Cleanout Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fittings are too loose for 3/4 pvc drain pipe.

I did not end up using the Easy Klear cleanout valve for two main reasons. First, the sockets that receive the 3/4 pvc drain pipe are too loose to get a proper seal. Second, the bottom center of the T is not flush with the connecting pipes - it sits about 1/4 inch lower - which creates a low point where sludge/slime can collect. I decided to use a 3/4 standard union instead because it provides more flexibility, fewer moving parts that could fail, and straight access in both directions of the drain line rather than a 90 degree angle.
MLH
Boonsboro, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?