Apply to be a TradeMaster!
Main product image of 2" Pipe Shredder
Magnifying glass
Hover image to zoom
2" Pipe Shredder
Magnifying glass
Hover image to zoom
98041 has been discontinued
Discontinued July 23, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
Pipe Shredder Kit (4 Tools, sizes 1.5"-4")
SKU:98050
(1)
Order by today, receive 1 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
2"

Description

Golden Pipe Shredder™ reams out solvent welded plastic fittings quickly so they can be reused. It is a one piece heat treated steel body that cut stub outs to recess pipe in the wall or floor. It also removes cracked or broken water closet flanges.

Note: Image may not be exact representation of item.

Specs

Size:

2"

Product Type:

Pipe Shredder

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.