Apply to be a TradeMaster!
Main product image of 1-Gang, Device Box Cover Gasket, Neoprene (Black)
Magnifying glass
Hover image to zoom
1-Gang, Device Box Cover Gasket, Neoprene (Black)
Magnifying glass
Hover image to zoom
$0.74 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Neoprene

Description

–
1-Gang, Device Box Cover Gasket, Neoprene (Black)

Specifications:
  • Application: For use with weatherproof covers
  • Color: Black
  • Gang: Single
  • Material: Neoprene

Specs

–
Product Type:

Gasket

Number of Gangs:

1

Color:

Black

Material:

Neoprene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This product isn't as strong a material as I thought it woul

Used this product in Red Dot Outdoor outlet covers lids.
Gaskets
San Antonio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy