Apply to be a TradeMaster!
Main product image of 3/4" PVC Standard Coupling
Magnifying glass
Hover image to zoom
3/4" PVC Standard Coupling
Magnifying glass
Hover image to zoom
$0.39 each
BOX UP & SAVE 15%
$33.00 box of 100
$0.33 each
In Stock
In Stock
Get 985 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
1-5/8" Length
Product Highlight: Color
Gray

Description

–
Standard Coupling, Size 3/4 Inch, Length 1-5/8 Inch, Outer Diameter 1-5/16 Inch, Inner Diameter 0.840 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Coupling

Size:

3/4"

Length (Inches):

1-5/8"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Schedule 40 Male Adapter
SKU: E943E
Carlon

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase again

The packaging for this product was not good. The package arrived half opened and it did not contain the quantity on the packing slip. After my comment to Supply House via email, we received the correct amount quickly afterward. Very good!
Solarlady
Weatherford, Oklahoma
3 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Product

Hard to find right now, and cheaper than other places
Jase
San Antonio, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy