Apply to be a TradeMaster!
Main product image of 3/4" White PVC Ball Valve w/ T-Handle (Threaded)
Magnifying glass
Hover image to zoom

3/4" White PVC Ball Valve w/ T-Handle (Threaded)

SKU:
1007WT
Rating:
(18)
Q&A:
(1)
3/4" White PVC Ball Valve w/ T-Handle (Threaded)
Magnifying glass
Hover image to zoom
We no longer carry 1007WT
Unavailable since September 22, 2016
Suggested Alternative:
3/4" SCH 40 PVC Ball Valve (Threaded)
Brand:
Bluefin
SKU:PVBVT075
(55)
Order by today, receive 4736 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Pressure Rating
150 PSI @ 73°F
Product Highlight: Color
White

Description

  • Threaded Ends
  • Suitable For Schedule 40 & 80 Pipe
  • Rated at 150 PSI @ 73° F
  • EPDM O-Rings
  • Thermo Plastic Elastomer (TPE) Seats

Specs

Size:

3/4"

Material:

PVC

Connection Type:

Threaded

Features:

EPDM O-Ring

Pressure Rating:

150 PSI @ 73°F

Handle Style:

T-Handle

Application:

Plumbing

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Material
Connection Type
Pressure Rating
Handle Style
CURRENT ITEM
Product Image of 3/4" White PVC Ball Valve w/ T-Handle (Threaded)
3/4" White PVC Ball Valve w/ T-Handle (Threaded)
SKU: 1007WT
(18)
3/4"
PVC
Threaded
150 PSI @ 73°F
T-Handle
3/4"
PVC
FNPT x FNPT
150 PSI @ 73°F
T-Handle

Product Reviews

4.89 out of 18 reviews
100% would recommend this product
4.89
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Works exactly as expected.

Used in a pvc water system and replaced a defective valve.
Old Timer
Milton,N.J.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it!

Bought for pond drain. Super fast draining and quick delivery. Love it. Thank you
Satisfied
Galax VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Good customer service and fast service.
vineyard guy
Bend, Or.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved the product

Was a life saver for a water well that helped me solve a leak
erin
Bullhead city,az
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

Quality product used on farm irrigation
tim
denver
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Product was exactly as pictured and exactly as described. Shipment was quick.
John
Oklahoma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed!

Used this on the discharge side of a lake draining gravity siphon. Makes starting & shutting off the action so easy.Siphon removes 120,000 gallons of water per hour. Lowered the lake nearly 5 feet in 4 days.
SCCi Board Chair
Georgia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very happy

Excellent product, quality and pricing. Works great.
Preacher
Lexington , KY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend

I use these to plumb my fish tanks.
Dave
MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will buy this product again

We use this valve on all the salt brine makers that we build, it is for the clean out. Works great.
Salty Dog
Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the inside diameter ? is it 3.5" ? What is the overall length of the valve ? I want to install it on my RV camper. Thanks.

Asked by Len 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve does have a 3.5" ID and is 8.228" long.

Was this review helpful to you?