Apply to be a TradeMaster!
Main product image of RL-50SC 1/2 HP, 115V, 4000 GPH, Cast Iron Sump/Effluent Pump w/ Snap-Action Float Switch (Red)
Magnifying glass
Hover image to zoom

RL-50SC 1/2 HP, 115V, 4000 GPH, Cast Iron Sump/Effluent Pump w/ Snap-Action Float Switch (Red)

SKU:
14942653
Rating:
(0)
Q&A:
(0)
RL-50SC 1/2 HP, 115V, 4000 GPH, Cast Iron Sump/Effluent Pump w/ Snap-Action Float Switch (Red)
Magnifying glass
Hover image to zoom
$220.55 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP

Description

–

APPLICATIONS

Ideal for average-to-high volume water and effluent removal in residential spaces such as basements, laundry facilities and crawl spaces.

FEATURES & BENEFITS

  • Automatic submersible cast iron sump/effluent pump
  • 1-1/2" FNPT discharge
  • Heavy-duty cast iron construction for rapid heat dissipation and extended life
  • Clog-resistant design - capable of passing 1/2" diameter semi-solids
  • Integrated snap-action float switch - reliable automatic operation for use in basins 11" in diameter or greater
  • On: 8" - 11", Off: 2" - 5"
  • 3 year warranty
  • Not suitable for pond use

Specs

–
Voltage:

115V

Shutoff Head (ft.):

36'

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy