Apply to be a TradeMaster!
Main product image of RL25U 115V, 1/4 HP, 1500 GPH Manual Aluminum Utility Pump w/ 10 ft. Cord (Red)
Magnifying glass
Hover image to zoom

RL25U 115V, 1/4 HP, 1500 GPH Manual Aluminum Utility Pump w/ 10 ft. Cord (Red)

SKU:
14942730
Rating:
(0)
Q&A:
(0)
RL25U 115V, 1/4 HP, 1500 GPH Manual Aluminum Utility Pump w/ 10 ft. Cord (Red)
Magnifying glass
Hover image to zoom
$112.23 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/4 HP

Description

–

APPLICATIONS

Ideal for general water transfer applications and household water removal in places like basements, crawl spaces, rooftops, and window wells. Also consider using with the RL-SPDK universal hose kit when the application requires moving water up to 24' away from the site.

FEATURES & BENEFITS

  • Submersible 1/4 HP, 115 Volt utility pump
  • Corrosion-resistant epoxy-coated cast aluminum casing for superior heat dissipation
  • Lightweight portability
  • Screened bottom intake removes water to within 1/4" of surface
  • 3/4" garden hose discharge with 1-1/4" FNPT adapter included
  • 10' power cord
  • 5-year warranty

Specs

–
Shutoff Head (ft.):

19'

Voltage:

115V

Cord Length:

10'

Horse Power:

1/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy