Apply to be a TradeMaster!
Main product image of RL-MP25 115V, 1/4 HP, 2200 GPH Manual Plastic Submersible Utility Pump, 8 ft. Cord (Black)
Magnifying glass
Hover image to zoom

RL-MP25 115V, 1/4 HP, 2200 GPH Manual Plastic Submersible Utility Pump, 8 ft. Cord (Black)

SKU:
14942732
Rating:
(1)
Q&A:
(0)
RL-MP25 115V, 1/4 HP, 2200 GPH Manual Plastic Submersible Utility Pump, 8 ft. Cord (Black)
Magnifying glass
Hover image to zoom
$102.70 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
8'
Product Highlight: Horse Power
1/4 HP

Description

–

APPLICATIONS

Ideal for general water transfer applications and household water removal in places like basements, aquariums, and window wells.

FEATURES & BENEFITS

  • Submersible 115 Volt utility pumps
  • Reinforced engineered thermoplastic construction
  • Screened bottom intake design
  • Removes water to within 3/16" of surface
  • Includes garden hose adapter

Specs

–
Voltage:

115V

Shutoff Head (ft.):

22'

Cord Length:

8'

Horse Power:

1/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

LIKE THE PUMPS

WE HAVE HAD A LITTLE PROBLEM WITH A COUPLE OF THE PUMPS, BUT I LIKE THE DESIGN OF THEM AND WILL PROBABLY BUY MORE IN THE FUTURE. I LIKE THE COMPANY AND GOOD PEOPLE TO DEAL WITH!
SAM
BOERNE, TEXAS
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy