Apply to be a TradeMaster!
Main product image of RL-MP25A 115V, 1/4 HP 2200 GPH Automatic Plastic Submersible Utility Pump, 10 ft. Cord (Black)
Magnifying glass
Hover image to zoom

RL-MP25A 115V, 1/4 HP 2200 GPH Automatic Plastic Submersible Utility Pump, 10 ft. Cord (Black)

SKU:
14942735
Rating:
(0)
Q&A:
(0)
RL-MP25A 115V, 1/4 HP 2200 GPH Automatic Plastic Submersible Utility Pump, 10 ft. Cord (Black)
Magnifying glass
Hover image to zoom
$174.90 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
115V
Product Highlight: Cord Length
10'

Description

–

APPLICATIONS

Ideal for general water transfer applications and household water removal in places like basements, crawl spaces, rooftops, and other areas where automatic operation is required. This pump activates in 3 minute intervals to detect if water is present. If water is present, pump will continue to operate until water is removed.

FEATURES & BENEFITS

  • Automatic submersible 115 Volt utility pump
  • Reinforced engineered thermoplastic construction
  • Technologically advanced switch for automatic operation
  • Checks for water every 3 minutes
  • Screened bottom intake design removes water within 3/4" of surface or 1/4" of surface without the screen
  • Includes garden hose adapter

Specs

–
Horse Power:

1/4

Voltage:

115V

Shutoff Head (ft.):

22'

Cord Length:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy