Apply to be a TradeMaster!
Main product image of RL-SP33T 115V, 1/3 HP, 3200 GPH  Sump Pump w/ Tethered Switch and 8 ft. Cord (Red)
Magnifying glass
Hover image to zoom

RL-SP33T 115V, 1/3 HP, 3200 GPH Sump Pump w/ Tethered Switch and 8 ft. Cord (Red)

SKU:
14942740
Rating:
(1)
Q&A:
(0)
RL-SP33T 115V, 1/3 HP, 3200 GPH  Sump Pump w/ Tethered Switch and 8 ft. Cord (Red)
Magnifying glass
Hover image to zoom
$108.35 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
8'
Product Highlight: Voltage
115V

Description

–

APPLICATIONS

Ideal for average to high-volume water removal in residential spaces such as basements and crawl spaces.

FEATURES & BENEFITS

  • Automatic submersible sump pumps
  • 1-1/2'' FNPT discharge with 1-1/4'' FNPT adapter included
  • Piggyback float switch
  • PSC motor and closed vane impeller design
  • Aluminum motor housing
  • Double seal system
  • 8' cord
  • Not suitable for pond use

Specs

–
Horse Power:

1/3

Cord Length:

8'

Voltage:

115V

Shutoff Head (ft.):

26'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pump works great but I have a few tips

The longer span from top to bottom was a feature of this pump that I like. My old pump ran too frequently. A challenge I faced was that the tether floats opposite my old pump so if I want to make certain the tether does not catch on the sidewall of my sump I had to modify my pvc from the pump to the check valve. This pump comes with a feature where you can manually set the pump to on from the outlet. I presume this corrects a stuck tether or maybe a situation where the water level is too low but you still need to operate the pump. To do this they run two power cords, not one, to the outlet. The second power cord is a bit cumbersome in that it wants to get in the way. It piggybacks on cord 1 to use the single outlet code requires. I had to strap it to the pvc so it did not get in the way of the tether. The feature is worth it. What's strange is to use the feature you have to unplug both cords, and then plug in only cord 2. Turn it off by unplugging. If I were engineering this I would have put the wiring in a single cord and included an on/off switch at the outlet end. The pump runs quietly as a plus.
C2KBlast
Detroit MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy