Apply to be a TradeMaster!
Main product image of RL-SC33T 115V, 1/3 HP, 3350 GPH Cast Iron Sump Pump w/ Tethered Float Switch, 10 ft. Cord (Red)
Magnifying glass
Hover image to zoom

RL-SC33T 115V, 1/3 HP, 3350 GPH Cast Iron Sump Pump w/ Tethered Float Switch, 10 ft. Cord (Red)

SKU:
14942744
Rating:
(0)
Q&A:
(0)
RL-SC33T 115V, 1/3 HP, 3350 GPH Cast Iron Sump Pump w/ Tethered Float Switch, 10 ft. Cord (Red)
Magnifying glass
Hover image to zoom
$182.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Cord Length
10'

Description

–

APPLICATIONS

Ideal for average to high-volume water and effluent removal in residential spaces such as basements, laundry facilities, and crawl spaces.

FEATURES & BENEFITS

  • Automatic submersible sump/effluent pumps
  • 1-1/2'' FNPT discharge
  • Piggyback float switch
  • Clog-resistant design (1/2" semi-solids handling)
  • PSC motor
  • 10' cord
  • Not suitable for pond use

Specs

–
Horse Power:

1/3

Voltage:

115V

Cord Length:

10'

Shutoff Head (ft.):

25'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy