Apply to be a TradeMaster!
Main product image of RL-SC33V 115V, 1/3 HP, 3350 GPH Cast Iron Sump Pump w/ Vertical Switch, 10 ft. Cord (Red)
Magnifying glass
Hover image to zoom

RL-SC33V 115V, 1/3 HP, 3350 GPH Cast Iron Sump Pump w/ Vertical Switch, 10 ft. Cord (Red)

SKU:
14942745
Rating:
(2)
Q&A:
(0)
RL-SC33V 115V, 1/3 HP, 3350 GPH Cast Iron Sump Pump w/ Vertical Switch, 10 ft. Cord (Red)
Magnifying glass
Hover image to zoom
$188.10 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP

Description

–

APPLICATIONS

Ideal for average to high-volume water and effluent removal in residential spaces such as basements, laundry facilities, and crawl spaces.

FEATURES & BENEFITS

  • Automatic submersible sump pumps
  • 1-1/2'' FNPT discharge
  • Piggyback float switch
  • Clog-resistant design (3/8" semi-solids handling)
  • PSC motor
  • 10' cord
  • Not suitable for pond use

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

25'

Voltage:

115V

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Pumps

We use dozens of sump pumps a season and Supply House has the best ones for cheaper than the others.
Davco Masonry, LLC.
Watervliet, NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

***Sump Pump Installers Take Notice***

My company has been installing cast iron sump pumps since 1972. We have installed thousands of pumps in that time as stand alone and full perimeter drain systems. Cast iron is the only way to go if you are looking for reliability. I would put these 1/3hp Red Lion pumps up against a Zoller any day. The price is reasonable and I'm glad I bought 10. I'll be getting more when they are back in stock.
Davco Masonry
Watervliet, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy