Apply to be a TradeMaster!
Main product image of RL-SS50V 115V, 1/2 HP, 3450 GPH Submersible SS Sump Pump w/ Vertical Switch, 10 ft. Cord (Black)
Magnifying glass
Hover image to zoom

RL-SS50V 115V, 1/2 HP, 3450 GPH Submersible SS Sump Pump w/ Vertical Switch, 10 ft. Cord (Black)

SKU:
14942780
Rating:
(1)
Q&A:
(0)
RL-SS50V 115V, 1/2 HP, 3450 GPH Submersible SS Sump Pump w/ Vertical Switch, 10 ft. Cord (Black)
Magnifying glass
Hover image to zoom
$212.67 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Cord Length
10'

Description

–

APPLICATIONS

Ideal for high-volume water removal in residential spaces such as basements and crawl spaces.


FEATURES & BENEFITS

  • Automatic submersible sump pump - ideal for high-volume water removable applications
  • Heavy-duty stainless steel and cast iron construction - for years of service and reliability
  • Clog-resistant design - capable of passing 3/4" diameter semi-solids
  • Piggyback float switch
  • Not suitable for pond use

Specs

–
Horse Power:

1/2

Shutoff Head (ft.):

25'

Voltage:

115V

Cord Length:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

stop working

no power
L
Las VEGAS NV
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy