Apply to be a TradeMaster!
Main product image of RJSE-75SS 115V, 3/4 HP, 11 GPM Stainless Steel Sprinkler Utility Pump w/ 8 ft. Cord (Red)
Magnifying glass
Hover image to zoom

RJSE-75SS 115V, 3/4 HP, 11 GPM Stainless Steel Sprinkler Utility Pump w/ 8 ft. Cord (Red)

SKU:
614432
Rating:
(0)
Q&A:
(0)
RJSE-75SS 115V, 3/4 HP, 11 GPM Stainless Steel Sprinkler Utility Pump w/ 8 ft. Cord (Red)
Magnifying glass
Hover image to zoom
$253.80 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
8'
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
11 GPM

Description

–

APPLICATIONS

Ideal for pressure boosting, sprinkler systems, and general purpose applications where portability and corrosion-resistance is important.

FEATURES & BENEFITS

  • Self-priming utility pump designed to lift water up to 25'
  • Corrosion resistant stainless steel pump housing ideal for operating lawn sprinklers, pressure boosting, and other general purpose applications
  • Heavy-duty 3/4 hp 115 Volt motor for years of service and reliability
  • Glass-filled thermoplastic impeller and diffuser for high performance and efficient water flow
  • Power cord, carry handle, and garden hose adapter included for convenience and portability
  • Replacement plug kit (#305594001) is available

Specs

–
Cord Length:

8'

Horse Power:

3/4

Shutoff Head (ft.):

147'

Voltage:

115V

Flow at 5 FT Head:

11 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy