Apply to be a TradeMaster!
Main product image of RL-S50 115/230V, 1/2 HP, 2940 GPH Self Priming Cast Iron Surface Effluent Pump (Red)
Magnifying glass
Hover image to zoom

RL-S50 115/230V, 1/2 HP, 2940 GPH Self Priming Cast Iron Surface Effluent Pump (Red)

SKU:
621810
Rating:
(0)
Q&A:
(0)
RL-S50 115/230V, 1/2 HP, 2940 GPH Self Priming Cast Iron Surface Effluent Pump (Red)
Magnifying glass
Hover image to zoom
$657.80 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V, 230V

Description

–

APPLICATIONS

Ideal for pumping liquid from septic tanks, as well as pumping out flooded basements, irrigation, and general dewatering.

FEATURES & BENEFITS

  • Self-priming effluent pump with built-in check valve
  • Rugged cast iron casing
  • Heavy-duty motor, 115/230 Volts
  • Cast iron impeller
  • Not suitable for pond use

Specs

–
Horse Power:

1/2

Voltage:

115V

230V

Shutoff Head (ft.):

49'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy