Apply to be a TradeMaster!
Main product image of RBSS-75FC 3/4 HP Stainless Steel Pressure Boosting Pump with VMC Flow Control (115V)
Magnifying glass
Hover image to zoom

RBSS-75FC 3/4 HP Stainless Steel Pressure Boosting Pump with VMC Flow Control (115V)

SKU:
97080708
Rating:
(0)
Q&A:
(0)
RBSS-75FC 3/4 HP Stainless Steel Pressure Boosting Pump with VMC Flow Control (115V)
Magnifying glass
Hover image to zoom
$416.50 each
In Stock
In Stock
Get 8 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
9 Amps
Product Highlight: Cord Length
6'
Product Highlight: Voltage
115V

Description

–

APPLICATIONS

Ideal for homes with a municipal water source and incoming water pressure less than 45 psi. This pressure boosting system assists in maintaining steady pressure when more than one water fixture is in use.

FEATURES & BENEFITS

  • System is preassembled and ready to install
  • Built-in control unit eliminates the need for a pressure switch and tank, which saves space and reduces the cost of traditional booster systems
  • Run-dry protection protects the pump from damage if the water source is turned off
  • Auto-run feature flushes the system if idle for more than 24 hours preventing debris build-up and damage to the impeller

Specs

–
Horse Power:

3/4

Amperage:

9

Cord Length:

6'

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy