Apply to be a TradeMaster!
Main product image of VAMP-X Universal Voltage Condensate Removal Pump w/ External Optical Sensor (100-240V)
Magnifying glass
Hover image to zoom

VAMP-X Universal Voltage Condensate Removal Pump w/ External Optical Sensor (100-240V)

Brand:
Refco
SKU:
3004239
Rating:
(0)
Q&A:
(0)
VAMP-X Universal Voltage Condensate Removal Pump w/ External Optical Sensor (100-240V)
Magnifying glass
Hover image to zoom
$146.00 each
In Stock
In Stock
Get 7 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100V, 240v

Description

–

Quick and easy to install, highly versatile, exceptionally quiet, and the smallest of its kind on the market - this is the new condensate pump from the VAMP series. It combines innovative technology with practical benefits. In the VAMP-X, the sensor is located in an external reservoir, giving the user maximum flexibility. The adapter plug enables seamless integration into existing installations, making it an ideal replacement for other condensate pumps.


Features:

  • Minimal space requirement, standing at just 26 mm tall
  • Operates at less than 20 dB(A)
  • Tool-Free Installation - the posable hose serves as a reservoir replacement (with filter and adapter) for direct connection to the condensate tray
  • Suitable for wall-mounted units, ceiling units, and floor units
  • Handles up to 22 liters per hour
  • Capable discharge height of up to 15 meters
  • Operates universally with input voltages ranging from 100-240 VAC
  • Reliable operation ensured by proven optical sensor
  • Adapter plug for existing installations
  • Housing made from plant-based material

Specs

–
Voltage:

100V

240v

Product Type:

Condensate Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy