Apply to be a TradeMaster!
Main product image of KAROO Condensate Removal Drain Pan Pump (120/240V)
Magnifying glass
Hover image to zoom

KAROO Condensate Removal Drain Pan Pump (120/240V)

Brand:
Refco
SKU:
4678512
Rating:
(5)
Q&A:
(0)
KAROO Condensate Removal Drain Pan Pump (120/240V)
Magnifying glass
Hover image to zoom
$208.76 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
The KAROO drain pan pump is a submersible condensate removal pump designed to automatically remove condensate water from refrigerated cases, dehumidifi ers, fan coils and air conditioning systems. The pump is intended to be installed within a collection tray inside the equipment. The water level is measured by an Electronic Energy Control System (EECS) that controls the operation of the pump via the fully-encapsulated circuitry.

Technical Specifications:
  • Power supply:
  • 120/240 V, 50/60 Hz Auto sensing
  • Power consumption: 16 W max., 0.25 when idle
  • Alarm relay: 5 A, 30 VDC, 250 VAC Break on fault
  • Capacity: 3.17 US gal/h
  • Discharge head: 65 ft vertical, >328 ft horizontal 3.28 ft suction
  • Ambient temp: 32° F to 104° F
  • Material: Flame retardant ABS - UL94 5 VA
  • Discharge tube: 1/4“ ID
  • Dimensions: 6.3“ x 1.7“ x 1.3“

Specs

–
Shutoff Head (ft.):

65'

Product Type:

Condensate Pump

Voltage:

120v

240v

Hertz:

50

60

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great problem solver.

Great to use in secondary drain pan of a unit that leaks due to a cracked condensate drain pan that was installed in a manner that you can never properly service it. Dumb installers and architects.
Jim B
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This pump is awesome!

Installed a new geothermal heat pump on an unlevel floor. Water was collecting and not draining from the internal pan after air conditioner cycle completed This was the solution! Wired it in, attached 1/4" clear tubing and inserted that into my drain line/trap and placed the pump in the pan. Added several glasses of water to the pan to test, pump automatically started, drained the condensate and shut off, problem solved! Extremely quiet. I wired this for 220 VAC and it auto-detected that voltage. I didn't use the alarm relay wires, just put heat shrink over the wire ends and tie-wrapped to the wiring harness.
First Class
Idaho
4 years ago
Was this review helpful to you?

Excellent !

Excellent ! Thank you !
Jaycee
Vineland , N.J.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great low profile condensate pump for attic AC Unit

Installed this with a GFCI plug in the attic underneath an AC Unit in the condensate pan. Make sure to put it into a low profile vegetable strainer or similar wire mesh basket to prevent small particles or bugs from clogging the pump. Also make sure to properly prime your discharge hose so it doesn't need to struggle to start the water flowing. Feed the hose into the drainage tube and voila…. No worries about a clogged or leaking drainage tube again. Whisper quiet, and shuts itself off once the pan has drained to about 1/2".
KJ
Alabama, US
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little pump

This is a great little pump. I'm not even very good at electricity and I was able to install a myself. It does exactly what it's supposed to do. Saves me a lot of headaches.
Daniel the man
Wilmington NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy