Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motor Mounting Parts
Regal Beloit Motor Mounting Parts
10" Evergreen Belly Band
Brand:
Regal Beloit
SKU:
5K003
Rating:
(0)
Q&A:
(0)
Hover image to zoom
5K003 has been discontinued
Discontinued August 1, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
5-5/8", 3-Ring Direct Drive Blower Mounting Kit
Brand:
Century
SKU:
1479
(0)
Order by
6PM
, receive 3 by
Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
10"
Description
–
10" Evergreen Belly Band
Features:
10" Bolt Circle
Two Motors cover most applications
Multi-volt 115/230VAC, 50/60 Hertz
Integrated with HVAC system controls/operation
Four speed selections for heating and cooling
Optimized constant fan speed
1/2 inch diameter flat shaft
C with CCW rotation
5.5 inch diameter
Automatic overload protection
Ball bearing
Open enclosure
Band mounting
Continuous duty
Hide Description
Specs
–
Product Type:
Belly Band
Size:
10"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video